Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C480SP Catamount, a T & B Brand Terminals, C Series, NONINS RET TONGUE 12-10 No8 SLVRPLT
C480SP Catamount, a T & B Brand Terminals, C Series, NONINS RET TONGUE 12-10 No8 SLVRPLT
This item cannot be canceled or returned
Description
NONINS RET TONGUE 12-10 No8 SLVRPLT
- Non‑insulated Flags
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
C480SP |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
C |
| Family Series |
Catamount, a T & B Brand Terminals, C Series |
| Description |
Non-Insulated Rectangular Ring Terminal, Length 1.27 Inches, Width .390 Inches, Bolt Hole 8, Wire Range 12-10 AWG, Copper, Silver Plated |
| Terminal Type |
Ring - Rectangle |
| Wire Size Range |
12-10 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#8 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
C480SP
Catamount, a T & B Brand Terminals, C Series