Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Power Factor Correction Capacitors
C484D5-2LE
ABB Power Factor Correction Capacitors
CAPACITOR, 5KVAR, 480V, 3PH, NEMA 12
MFG Item Number
C484D5-2LE
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
CAPACITOR, 5KVAR, 480V, 3PH, NEMA 12
Specifications
Specifications
| Manufacturer Part Number |
C484D5-2LE |
| Manufacturer |
ABB |
| Family Series |
ABB Power Factor Correction Capacitors |
| Description |
CAPACITOR, 5KVAR, 480V, 3PH, NEMA 12 |
| Capacitor Type |
Individual |
| Voltage |
480 VAC |
| kVAR Rating |
5 |
| Phase |
Three Phase |
| Termination |
Studs |
| Fusible |
No |
| Status Indicator |
Yes |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Motors, MCCs, Switchboards |
| NEMA Rating |
NEMA 12 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C484D5-2LE
ABB Power Factor Correction Capacitors