Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C484D5-3F ABB Power Factor Correction Capacitors, Power Factor Correction Capacitor 5
MFG Item Number
C484D5-3F
C484D5-3F ABB Power Factor Correction Capacitors, Power Factor Correction Capacitor 5
MFG Item Number
C484D5-3F
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
Power Factor Correction Capacitor 5
Specifications
Specifications
| Manufacturer Part Number |
C484D5-3F |
| Manufacturer |
ABB |
| Family Series |
ABB Power Factor Correction Capacitors |
| Description |
Power Factor Correction Capacitor 5 KVAR, 480V, 60HZ, NEMA12, 3PH,Fused, UL |
| Net Weight |
11.21 lbs |
| Gross Weight |
11.695 lbs |
C484D5-3F
ABB Power Factor Correction Capacitors