Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Power Factor Correction Capacitors
C486R60
ABB Power Factor Correction Capacitors
CAPACITOR, 60KVAR, 480V, 3PH, NEMA3R
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
CAPACITOR, 60KVAR, 480V, 3PH, NEMA3R
Specifications
Specifications
| Manufacturer Part Number |
C486R60 |
| Manufacturer |
ABB |
| Family Series |
ABB Power Factor Correction Capacitors |
| Description |
CAPACITOR, 60KVAR, 480V, 3PH, NEMA3R POWER FACTOR CORRECTION |
| Capacitor Type |
Individual |
| Voltage |
480 VAC |
| kVAR Rating |
60 |
| Phase |
Three Phase |
| Termination |
Studs |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Motors, MCCs, Switchboards |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C486R60
ABB Power Factor Correction Capacitors