C48CB103
Red Lion Counters, C48CB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C48CB103

Red Lion Counters, C48CB Series

C48CB103

Red Lion Counters, C48CB Series
BATCH COUNTER
MFG Item Number
C48CB103
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, C48CB Series
Item #
C48CB103
BATCH COUNTER

C48CB Series Information

Red Lion's C48 counter/timer panel meters are available as a standard counter/timer or a batch counter/timer. The standard unit is available with single or dual presets while the batch model has a main process counter or timer with dual presets and a secondary counter with a single preset. The secondary counter can be selected to function as a batch or a total counter.

Display:
The C48 has a dual line display with six digit LCD display available in positive image reflective or negative image transmissive with red (top line) and green (bottom line) with backlighting.

Inputs:
The C48 offers a selectable input that accepts signals from a variety of different sensors. This line also features programmable user inputs and front panel function key. The user inputs can be configured as sinking (active low) or sourcing (active high) inputs via a single plug jumper. The user inputs and the front panel function key can be configured to provide a variety of functions.

Performance:
All C48 models offer solid‑state outputs with NPN current sinking or PNP current sourcing (select models), open‑collector transistor outputs. All relay output boards are field replaceable.

Videos

Specifications

Specifications
Manufacturer Part Number C48CB103
Manufacturer Red Lion
Product Series C48CB
Family Series Red Lion Counters, C48CB Series
Description BATCH COUNTER
Nominal Voltage 12 VDC, 120 VAC, 208 VAC, 240 VAC
Display LCD - 2 Line
Batch Counting Yes
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Input Type Sinking (NPN)/Sourcing (PNP)
Communication None
Locking No
Memory Nonvolatile RAM
Protection Rating IP65
Mounting DIN - 1/16
NEMA Rating NEMA 4X
Predetermining Type Electronic
Approvals CE, cUL, UL
Net Weight 0.355 lbs
Gross Weight 0.825 lbs