C48CD002
Red Lion Counters, C48CD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C48CD002

Red Lion Counters, C48CD Series

C48CD002

Red Lion Counters, C48CD Series
C48C (2P,R,RLY)
MFG Item Number
C48CD002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, C48CD Series
Item #
C48CD002
C48C (2P,R,RLY)

C48CD Series Information

Red Lion's C48 counter/timer panel meters are available as a standard counter/timer or a batch counter/timer. The standard unit is available with single or dual presets while the batch model has a main process counter or timer with dual presets and a secondary counter with a single preset. The secondary counter can be selected to function as a batch or a total counter.

Display:
The C48 has a dual line display with six digit LCD display available in positive image reflective or negative image transmissive with red (top line) and green (bottom line) with backlighting.

Inputs:
The C48 offers a selectable input that accepts signals from a variety of different sensors. This line also features programmable user inputs and front panel function key. The user inputs can be configured as sinking (active low) or sourcing (active high) inputs via a single plug jumper. The user inputs and the front panel function key can be configured to provide a variety of functions.

Performance:
All C48 models offer solid‑state outputs with NPN current sinking or PNP current sourcing (select models), open‑collector transistor outputs. All relay output boards are field replaceable.

Videos

Specifications

Specifications
Manufacturer Part Number C48CD002
Manufacturer Red Lion
Product Series C48CD
Family Series Red Lion Counters, C48CD Series
Description C48C (2P,R,RLY)
Nominal Voltage 12 VDC, 120 VAC, 208 VAC, 240 VAC
Display LCD - 2 Line
Batch Counting Yes
Backlight No
Count Mode Bidirectional, Quadrature, Unidirectional
Input Type Sinking (NPN)/Sourcing (PNP)
Communication None
Locking No
Memory Nonvolatile RAM
Protection Rating IP65
Mounting DIN - 1/16
NEMA Rating NEMA 4X
Predetermining Type Electronic
Approvals CE, cUL, UL
Net Weight 0.36 lbs
Gross Weight 0.82 lbs