Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4B Cully-Minerallac Conduit Mounts, HANGER 1-1/2in. RIGID
C4B Cully-Minerallac Conduit Mounts, HANGER 1-1/2in. RIGID
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C4B |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
HANGER 1-1/2in. RIGID |
| Type |
RMC (Rigid Metal Conduit) |
| Composition |
Steel |
| Style |
Clamp |
| Rigid Size (in) |
1-1/2 " |
| Comments |
With Bolt and Nut |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C4B
Cully-Minerallac Conduit Mounts