Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4B2442SBK1 Hammond Manufacturing Enclosures, BOTTOM PANEL, SOLID, 24X42
MFG Item Number
C4B2442SBK1
C4B2442SBK1 Hammond Manufacturing Enclosures, BOTTOM PANEL, SOLID, 24X42
MFG Item Number
C4B2442SBK1
This item cannot be canceled or returned
Description
BOTTOM PANEL, SOLID, 24X42
Specifications
Specifications
| Manufacturer Part Number |
C4B2442SBK1 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
BOTTOM PANEL, SOLID, 24X42 |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Bottom |
| Approvals |
cULus |
| Comments |
Use with Cabinet Size 24 x 42 Inches |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
C4B2442SBK1
Hammond Manufacturing Enclosures