Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4B3031SBK1 Hammond Manufacturing Enclosures, ENCLOSURE
MFG Item Number
C4B3031SBK1
C4B3031SBK1 Hammond Manufacturing Enclosures, ENCLOSURE
MFG Item Number
C4B3031SBK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C4B3031SBK1 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Bottom |
| Approvals |
cULus |
| Comments |
Use with Cabinet Size 30 x 31.5 Inches |
| Net Weight |
7 lbs |
| Gross Weight |
14.75 lbs |
C4B3031SBK1
Hammond Manufacturing Enclosures