Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4BD3077VBK1 Hammond Manufacturing Enclosures, ENCLOSURE
MFG Item Number
C4BD3077VBK1
C4BD3077VBK1 Hammond Manufacturing Enclosures, ENCLOSURE
MFG Item Number
C4BD3077VBK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C4BD3077VBK1 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
44U |
| Cover Design |
Hinged |
| Latching Mechanism |
Flush Quarter-Turn Latch |
| Approvals |
cULus |
| Comments |
Hinged on Left, Perforated Split Doors, For Use with 44U Rack Unit |
| Net Weight |
55.99 lbs |
| Gross Weight |
55 lbs |
C4BD3077VBK1
Hammond Manufacturing Enclosures