C4C-PA06030A10000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4C-PA06030A10000

Sick Light Curtains

C4C-PA06030A10000

Sick Light Curtains
DETEC4
Item Number
C4C-PA06030A10000
MFG Item Number
1063377
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
C4C-PA06030A10000
DETEC4

Series Information

Specifications

Specifications
Manufacturer Part Number 1063377
Manufacturer Sick
Family Series Sick Light Curtains
Description 1063377 C4C-PA06030A10000 DETEC4
Type Receiver
Voltage 24 VDC
Resolution 30 mm
Protected Field (Height) 600 mm
Connection 5 Pin M12 Connector
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65, IP67
Approvals CE, cULus
Net Weight 7.585 lbs
Gross Weight 7.585 lbs