C4DF2442SBK1
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4DF2442SBK1 Hammond Manufacturing Enclosures, ENCLOSURE

MFG Item Number
C4DF2442SBK1

C4DF2442SBK1 Hammond Manufacturing Enclosures, ENCLOSURE

MFG Item Number
C4DF2442SBK1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
C4DF2442SBK1
ENCLOSURE

Series Information

Specifications

Specifications
Manufacturer Part Number C4DF2442SBK1
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description ENCLOSURE
Material Steel
Composition Metallic
Max Rack Units 24U
Cover Design Hinged
Latching Mechanism Flush Quarter-Turn Latch
Approvals cULus
Comments Solid Door
Net Weight 55.99 lbs
Gross Weight 55 lbs