C4F247342BK1
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4F247342BK1 Hammond Manufacturing Enclosures, Enclosure

MFG Item Number
C4F247342BK1

C4F247342BK1 Hammond Manufacturing Enclosures, Enclosure

MFG Item Number
C4F247342BK1
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
C4F247342BK1
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number C4F247342BK1
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Enclosure
Material Steel
Composition Metallic
Max Rack Units 42U
Panel Type Open Frame
Approvals cULus
Net Weight 139 lbs
Gross Weight 139 lbs