Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4HQ02 IMO Circuit Breakers, Aux. cont. block transv. 2NC
C4HQ02 IMO Circuit Breakers, Aux. cont. block transv. 2NC
This item cannot be canceled or returned
Description
Aux. cont. block transv. 2NC
Specifications
Specifications
| Family Series |
IMO Circuit Breakers |
| Manufacturer |
IMO |
| Manufacturer Part Number |
C4HQ02 |
| Description |
Aux. cont. block transv. 2NC |
| Accessory Type |
Auxiliary Contact |
| For Use With |
C4 Circuit Breakers |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.035 lbs |
C4HQ02
IMO Circuit Breakers