C4IACA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4IACA

Crydom I/O Modules, C4 Series

C4IACA

Crydom I/O Modules, C4 Series
INPUT MODULE, 240VAC IN, 24VDC OUT
MFG Item Number
C4IACA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, C4 Series
Item #
C4IACA
INPUT MODULE, 240VAC IN, 24VDC OUT

C4 Series Information

  • Plug Into Mounting Boards for C4 Series Modules
  • AC Inputs (Yellow Case)
  • DC Inputs (White Case)
  • 4 kV Optical Isolation
  • Industry Standard Packaging
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Manufacturer Part Number C4IACA
Manufacturer Crydom
Product Series C4
Family Series Crydom I/O Modules, C4 Series
Description INPUT MODULE, 240VAC IN, 24VDC OUT 140-280VAC INPUT 4.5-30VDC OUTPUT @ 50mA MAX
Number of Circuits 1
Color Yellow
Package Type Mini With Screw
Input Voltage 140-280 VAC
Input Current 5 mA
Output Voltage 30 VDC
Max Output Current 50 mA
Turn-On Time 20 s
Turn-Off Time 20 s
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.083 lbs
Gross Weight 0.083 lbs