Series Information
| Manufacturer Part Number | C4IB6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The C4IB6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL |
| Style | Duct Cover |
| Height | 0.37 " |
| Width | 4.25 " |
| Length | 72 " |
| Color | Blue |
| Cover Included | Yes |
| Nominal Height | 0.25 " |
| Nominal Width | 4.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 1.065 lbs |
| Gross Weight | 1.06 lbs |