C4IDC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4IDC Crydom I/O Modules, C4 Series, Input Module, 24VDC In, 24VDC Out,

MFG Item Number
C4IDC

C4IDC Crydom I/O Modules, C4 Series, Input Module, 24VDC In, 24VDC Out,

MFG Item Number
C4IDC
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

I/O Modules, C4 Series
Item #
C4IDC
Input Module, 24VDC In, 24VDC Out,

C4 Series Information

  • Plug Into Mounting Boards for C4 Series Modules
  • AC Inputs (Yellow Case)
  • DC Inputs (White Case)
  • 4 kV Optical Isolation
  • Industry Standard Packaging
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Manufacturer Part Number C4IDC
Manufacturer Crydom
Product Series C4
Family Series Crydom I/O Modules, C4 Series
Description Input Module, 24VDC In, 24VDC Out, 10-32VDC Input, White, 4.5-30VDC Output @ 50mA Max
Number of Circuits 1
Color White
Package Type Mini With Screw
Input Voltage 10-32 VDC
Input Current 20 mA
Output Voltage 30 VDC
Max Output Current 50 mA
Turn-On Time 5 s
Turn-Off Time 5 s
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.083 lbs
Gross Weight 0.083 lbs