C4MT-04224ABB03DE0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4MT-04224ABB03DE0

Sick Light Curtains

C4MT-04224ABB03DE0

Sick Light Curtains
Safety light curtains, C4MT-04224ABB03
Item Number
C4MT-04224ABB03DE0
MFG Item Number
1048835
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
C4MT-04224ABB03DE0
Safety light curtains, C4MT-04224ABB03

Series Information

Specifications

Specifications
Manufacturer Part Number 1048835
Manufacturer Sick
Family Series Sick Light Curtains
Description Safety light curtains, miniTwin, C4MT-04224ABB03DE0, System part: 2 Twin-Sticks, Usage: miniTwin4 as a standalone device, miniTwin4 as last guest for 2- or 3-device cascade, Mounting system type: C-fix or L-fix bracket, Safety level: PL e, SIL 3, Type
Resolution 24 mm
Operating Range 0-5 m
Protected Field (Height) 420 mm
Connection M12 Connector
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs