C4ODC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4ODC

Crydom I/O Modules, C4 Series

C4ODC

Crydom I/O Modules, C4 Series
OUTPUT MODULE, 24VDC IN, 48VDC OUT
MFG Item Number
C4ODC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, C4 Series
Item #
C4ODC
OUTPUT MODULE, 24VDC IN, 48VDC OUT

C4 Series Information

  • Plug Into Mounting Boards for C4 Series Modules
  • Built‑In LED Status Indicator
  • Indusrty Standard Packaging
  • Replaceable 2 AG Type Fuse
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Manufacturer Part Number C4ODC
Manufacturer Crydom
Product Series C4
Family Series Crydom I/O Modules, C4 Series
Description OUTPUT MODULE, 24VDC IN, 48VDC OUT 4-32VDC INPUT, RED 5-60VDC OUTPUT
Number of Circuits 1
Color Red
Package Type Mini With Screw
Input Voltage 4-32 VDC
Input Current 16 mA
Output Voltage 5-48 VDC
Max Output Current 3 A
Turn-On Time 0.00005 s
Turn-Off Time 0.00005 s
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.083 lbs
Gross Weight 0.0755 lbs