Series Information
| Manufacturer Part Number | 1124209 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Safety light curtains, deTec, C4P-EA03031C0K, deTec variant: deTec4, Specialty: Device with KCs certificate for South Korea (Republic of Korea)., System part: Receiver, Application: Normal industrial environment, Safety level: PL e, SIL 3, Type 4, Resol |
| Type | Receiver |
| Resolution | 30 mm |
| Operating Range | 0-30 m |
| Protected Field (Height) | 300 mm |
| Connection | M12 Connector |
| Protection Rating | IP65, IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |