Series Information
| Manufacturer Part Number | 1220158 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | 1220158 C4P-EA15031D00 LIGHTCURTAIN RECEIVER |
| Type | Receiver |
| Voltage | 24 VDC |
| Resolution | 30 mm |
| Protected Field (Height) | 1,500 mm |
| Response Time | 13 ms |
| Connection | 5 Pin M12 Connector, 8 Pin M12 Connector |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP65, IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |