C4P-SA04511C00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4P-SA04511C00 Sick Light Curtains, LIGHTCURTAIN TRANSM.

MFG Item Number
1220640

C4P-SA04511C00 Sick Light Curtains, LIGHTCURTAIN TRANSM.

MFG Item Number
1220640
Item Number
C4P-SA04511C00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
C4P-SA04511C00
LIGHTCURTAIN TRANSM.

Series Information

Specifications

Specifications
Manufacturer Part Number 1220640
Manufacturer Sick
Family Series Sick Light Curtains
Description 1220640 C4P-SA04511C00 LIGHTCURTAIN TRANSM.
Type Sender
Voltage 24 VDC
Resolution 14 mm
Protected Field (Height) 450 mm
Connection 5 Pin M12 Connector, 8 Pin M12 Connector
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65, IP67
Net Weight 2.54 lbs
Gross Weight 2.54 lbs