Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4PR2477TZPL Hammond Manufacturing Enclosures, Enclosure
MFG Item Number
C4PR2477TZPL
C4PR2477TZPL Hammond Manufacturing Enclosures, Enclosure
MFG Item Number
C4PR2477TZPL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C4PR2477TZPL |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
cULus |
| Comments |
19 Inch Rails, Tapped 10-32 |
| Net Weight |
0.05 lbs |
| Gross Weight |
16 lbs |
C4PR2477TZPL
Hammond Manufacturing Enclosures