Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4RR247331DBK1 Hammond Manufacturing Enclosures, C4RR Series, 42U 24W 31D C4 DATA ASSEMBLY
MFG Item Number
C4RR247331DBK1
C4RR247331DBK1 Hammond Manufacturing Enclosures, C4RR Series, 42U 24W 31D C4 DATA ASSEMBLY
MFG Item Number
C4RR247331DBK1
This item cannot be canceled or returned
Description
42U 24W 31D C4 DATA ASSEMBLY
Specifications
Specifications
| Manufacturer Part Number |
C4RR247331DBK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C4RR |
| Family Series |
Hammond Manufacturing Enclosures, C4RR Series |
| Description |
42U 24W 31D C4 DATA ASSEMBLY |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
42U |
| Cover Design |
Flush |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Flush Quarter-Turn Latch |
| Approvals |
cULus |
| Comments |
Perforated Rear Door, Vertical Cable Tray with Button PDU Mounting |
| Net Weight |
280 lbs |
| Gross Weight |
280 lbs |
C4RR247331DBK1
Hammond Manufacturing Enclosures, C4RR Series