Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4RR307736SBK1 Hammond Manufacturing Enclosures, C4RR Series, ENCLOSURE
MFG Item Number
C4RR307736SBK1
C4RR307736SBK1 Hammond Manufacturing Enclosures, C4RR Series, ENCLOSURE
MFG Item Number
C4RR307736SBK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C4RR307736SBK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C4RR |
| Family Series |
Hammond Manufacturing Enclosures, C4RR Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Flush |
| Latching Mechanism |
Flush Quarter-Turn Latch |
| Approvals |
cULus |
| Comments |
Peforated Split/Barn Rear Door, 2 Vertical Cable Trays with Button PDU Mounting |
| Net Weight |
400 lbs |
| Gross Weight |
356 lbs |
C4RR307736SBK1
Hammond Manufacturing Enclosures, C4RR Series