C4SP4231SBK1
Hammond Manufacturing Enclosures, C4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4SP4231SBK1

Hammond Manufacturing Enclosures, C4 Series

C4SP4231SBK1

Hammond Manufacturing Enclosures, C4 Series
ENCLOSURE
MFG Item Number
C4SP4231SBK1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C4 Series
Item #
C4SP4231SBK1
ENCLOSURE

C4 Series Information

  • Panels Made From 16‑Gauge Steel.
  • SBK1 are Solid Panels.
  • VBK1 are Vented Panels.

Specifications

Specifications
Manufacturer Part Number C4SP4231SBK1
Manufacturer Hammond Manufacturing
Product Series C4
Family Series Hammond Manufacturing Enclosures, C4 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Panel Type Side
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 31 "
Net Weight 102 lbs
Gross Weight 58 lbs