Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C5-A30/012VDC Turck Relays, Relay
MFG Item Number
R4430Z

C5-A30/012VDC Turck Relays, Relay

MFG Item Number
R4430Z
Item Number
C5-A30/012VDC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
C5-A30/012VDC
Relay

Series Information

Specifications

Specifications
Manufacturer Part Number R4430Z
Manufacturer Turck
Family Series Turck Relays
Description Relay
Coil Voltage 12 VDC
Contacts 3PDT
Mounting Socket
Termination Plug-In, Quick Connect
Enclosure Plastic
Number of Connections 11
Status Indicator Yes
Push-to-Test No
Diode Yes
Material Silver Nickel
Nominal Coil Voltage 12 VDC
Current Rating 40 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CCC, CE, cURus, EAC
Net Weight 0 lbs
Gross Weight 0.2 lbs