Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C50 Fluke Cases, CASE, COMPACT VINYL SOFT W/BELT LOOP
C50 Fluke Cases, CASE, COMPACT VINYL SOFT W/BELT LOOP
This item cannot be canceled or returned
Description
CASE, COMPACT VINYL SOFT W/BELT LOOP
Specifications
Specifications
| Manufacturer Part Number |
762823 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, COMPACT VINYL SOFT W/BELT LOOP FOR 21, 23, 29, 50, AND 70 SERIES WITHOUT HOLSTER |
| Tool Pockets |
1 |
| Interior |
Inside Pocket, Meter Strap |
| Color |
Black, Yellow |
| Wheels |
No |
| Net Weight |
78.6613 lbs |
| Gross Weight |
0.374 lbs |