MTK Series Information
| Manufacturer Part Number | C5000K2A |
|---|---|
| Manufacturer | Eaton |
| Product Series | MTK |
| Family Series | Eaton Transformers, MTK Series |
| Description | Eaton Type MTK industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115°c, 5000 va, cu magnet wire |
| Phase | 1 |
| Type | Control |
| VA Rating | 5,000 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Insulation Class | Class H |
| Temperature Rise (F) | 176 °F |
| Approvals | CSA, UL |
| Net Weight | 89 lbs |
| Gross Weight | 89 lbs |