C50TA
Appleton Conduit Outlet Bodies, Form 85 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C50TA

Appleton Conduit Outlet Bodies, Form 85 Series

C50TA

Appleton Conduit Outlet Bodies, Form 85 Series
1/2 FORM 85 UNILET NO-THREAD
Item Number
C50TA
MFG Item Number
C50T-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, Form 85 Series
Item #
C50TA
1/2 FORM 85 UNILET NO-THREAD

Form 85 Series Information

Appleton Form 85 Unilets Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number C50T-A
Manufacturer Appleton
Product Series Form 85
Family Series Appleton Conduit Outlet Bodies, Form 85 Series
Description IMC/Rigid Conduit Body, Access Opening Side, Configuration C, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location Straight, Number of Hubs 2, Hub Size 1/2 Inch, Size 4.75 Inch L x 1.31 Inch W x 1.38 Inch H, Installation Set Screw, Material
Style Set Screw
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 1/2 "
Composition Aluminum
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs