Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C5268-3 Eaton's Bussmann series Fuseblocks & Holders, C5268-3 Lot60 HI-SPEED FUSE STUD BLK
C5268-3 Eaton's Bussmann series Fuseblocks & Holders, C5268-3 Lot60 HI-SPEED FUSE STUD BLK
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
C5268-3 Lot60 HI-SPEED FUSE STUD BLK
Specifications
Specifications
| Manufacturer Part Number |
C5268-3 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series high speed connector type fuse base, Stud Type Fuse Base, Modular, 200A, 5/16-18 x 3/4 |
| Current Rating |
200 A |
| Voltage |
600 V |
| Poles |
1 |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
C5268-3
Eaton's Bussmann series Fuseblocks & Holders