Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuseblocks & Holders, C5268 Series
C5268-5
Eaton's Bussmann series Fuseblocks & Holders, C5268 Series
This item cannot be canceled or returned
Description
Fuseblocks & Holders, C5268 Series
100 & 200 Amps 600 Volts Single Pole Surface Mount Stud Terminals Bussmann's C5268 series modular fuse base is an efficient design with the fuse terminal and cable (with termination) are mounted on the same stud, minimizing labor needed for installation.
Specifications
Specifications
Manufacturer Part Number
C5268-5
Manufacturer
Eaton's Bussmann series
Product Series
C5268
Family Series
Eaton's Bussmann series Fuseblocks & Holders, C5268 Series
Description
Eaton Bussmann series high speed connector type fuse base, Stud Type Fuse Base, Modular, 100A, Stud mounting, 1/4 in-20 x 1-3/4 TPI stud connection
Current Rating
100 A
Voltage
600 V
Poles
1
Fuse Type
Seminconductor
Connection Type
Stud Terminal
Mounting
Surface Mount
Trip Indicator
No
Reinforced
No
Enclosed
No
Net Weight
0.54 lbs
Gross Weight
0.54 lbs
C5268-5
Eaton's Bussmann series Fuseblocks & Holders, C5268 Series