C52 Series Information
| Manufacturer Part Number | C52M |
|---|---|
| Manufacturer | Powerex |
| Product Series | C52 |
| Family Series | Powerex SCRs, C52 Series |
| Description | SCR, TO-83, 600V, 70A |
| Package Style | TO-83 |
| Vdrm (Volts) | 600 V |
| Vrrm | 600 V |
| Idrm Peak (mA) | 0.01 mA |
| Irrm Peak (mA) | 0.01 mA |
| It (rms) | 110 A |
| It (avg) | 70 A |
| Itsm Amps | 1,000 A |
| Vtm (Volts) | 2.5 V |
| dv/dt (V/microseconds) | 200 |
| Igt | 130 mA |
| Vgt (Volts) | 3 V |
| Mounting Force | 150 lbf-inches |
| Stud Size | 1/2-20 UNF-2A |
| Length | 7 " |
| Net Weight | 0.3131 lbs |
| Gross Weight | 0.3131 lbs |