Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C53TP50CH Crydom Relays, 53TP Series, IP20, 600VAC, 50A, 3 Phase SSR, ZC
MFG Item Number
C53TP50CH
C53TP50CH Crydom Relays, 53TP Series, IP20, 600VAC, 50A, 3 Phase SSR, ZC
MFG Item Number
C53TP50CH
This item cannot be canceled or returned
Description
IP20, 600VAC, 50A, 3 Phase SSR, ZC
90~280 VAC or 4~32 VDC Input 48~530 VAC, 25~50A Output Zero Cross & Random Switching UL E116950 Panel Mount The 53TP series solid state relays feature either AC or DC input (coil) control in zero‑voltage or random turn‑on switching versions. These three‑phase relays switch up to 530 Vrms directly to loads such as motors, transformers, and heating elements.
SCR Output LED Status Indicator 3 Phase
Specifications
Specifications
Manufacturer Part Number
C53TP50CH
Manufacturer
Crydom
Product Series
53TP
Family Series
Crydom Relays, 53TP Series
Description
IP20, 600VAC, 50A, 3 Phase SSR, ZC
Mounting
Panel
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
600 VAC
Input Polarity
AC
Output Voltage
48-530 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating
50 A
Transient Overvoltage
1,200 V
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
0.79 lbs
Gross Weight
0.79 lbs
C53TP50CH
Crydom Relays, 53TP Series