Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
C57-LG
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
OC C57LG 1 1/2 OCAL C57 LIGHT GRAY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, CB Series
OC C57LG 1 1/2 OCAL C57 LIGHT GRAY
- Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
- Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
- PVC Coating in Blue, Gray, or White with Custom Colors Available
Specifications
Specifications
| Manufacturer Part Number |
C57-LG |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
CB |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series |
| Description |
OC C57LG 1 1/2 OCAL C57 LIGHT GRAY |
| Style |
Form 7 |
| Shape |
C |
| Number of Hubs |
2 |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/2 " |
| Composition |
Iron Alloy |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Comments |
Light Gray |
| Net Weight |
3.83 lbs |
| Gross Weight |
3.83 lbs |
C57-LG
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series