Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C58 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Conduit Outlet Bodies |
| Description | COND BODY, DURALOY8 FE 1-1/2in. |
| Shape | C |
| Number of Hubs | 2 |
| Connection Type | Threaded |
| Trade Size | 1-1/2 " |
| Composition | Malleable Iron |
| Approvals | CSA, UL |
| Net Weight | 5.49 lbs |
| Gross Weight | 5.49 lbs |