Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C58TB |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Conduit Outlet Bodies |
| Description | BlueKote Thru-Feed Form 8, 1-1/2 Inch Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit |
| Style | Form 8 |
| Number of Hubs | 2 |
| Cover Included | No |
| Gasket Included | No |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size | 1-1/2 " |
| Composition | Malleable Iron |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 5.1 lbs |
| Gross Weight | 5.1 lbs |