C5B
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C5B Cully-Minerallac Conduit Mounts, HANGER 2in. EMT & RIGID

MFG Item Number
C5B

C5B Cully-Minerallac Conduit Mounts, HANGER 2in. EMT & RIGID

MFG Item Number
C5B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
C5B
HANGER 2in. EMT & RIGID

Series Information

Specifications

Specifications
Manufacturer Part Number C5B
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HANGER 2in. EMT & RIGID
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 2 "
Rigid Size (in) 2 "
Comments With Bolt and Nut
Net Weight 0.23 lbs
Gross Weight 11.92 lbs