Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C5B Cully-Minerallac Conduit Mounts, HANGER 2in. EMT & RIGID
C5B Cully-Minerallac Conduit Mounts, HANGER 2in. EMT & RIGID
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C5B |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
HANGER 2in. EMT & RIGID |
| Type |
EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit) |
| Composition |
Steel |
| Style |
Clamp |
| EMT Size (in) |
2 " |
| Rigid Size (in) |
2 " |
| Comments |
With Bolt and Nut |
| Net Weight |
0.23 lbs |
| Gross Weight |
11.92 lbs |
C5B
Cully-Minerallac Conduit Mounts