Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C605G30 ABB Power Factor Correction Capacitors, Capacitor, 30 KVAR, 600VAC, NEMA-1,
C605G30 ABB Power Factor Correction Capacitors, Capacitor, 30 KVAR, 600VAC, NEMA-1,
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
Capacitor, 30 KVAR, 600VAC, NEMA-1,
Specifications
Specifications
| Manufacturer Part Number |
C605G30 |
| Manufacturer |
ABB |
| Family Series |
ABB Power Factor Correction Capacitors |
| Description |
Capacitor, 30 KVAR, 600VAC, NEMA-1, 3-PH, UL Labeled |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C605G30
ABB Power Factor Correction Capacitors