Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Power Factor Correction Capacitors
C606D60
ABB Power Factor Correction Capacitors
CAPACITOR, 60KVAR, 600V, 3PH, NEMA12
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
CAPACITOR, 60KVAR, 600V, 3PH, NEMA12
Specifications
Specifications
| Manufacturer Part Number |
C606D60 |
| Manufacturer |
ABB |
| Family Series |
ABB Power Factor Correction Capacitors |
| Description |
CAPACITOR, 60KVAR, 600V, 3PH, NEMA12 POWER FACTOR CORRECTION |
| Capacitor Type |
Individual |
| Voltage |
600 VAC |
| kVAR Rating |
60 |
| Phase |
Three Phase |
| Termination |
Studs |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Motors, MCCs, Switchboards |
| NEMA Rating |
NEMA 12 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C606D60
ABB Power Factor Correction Capacitors