C6097A4210
Honeywell Pressure Switches, C6097 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C6097A4210

Honeywell Pressure Switches, C6097 Series

C6097A4210

Honeywell Pressure Switches, C6097 Series
Pressure Switch, Gas, 1/4in. NPT,
MFG Item Number
C6097A4210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, C6097 Series
Item #
C6097A4210
Pressure Switch, Gas, 1/4in. NPT,

C6097 Series Information


Specifications

Specifications
Manufacturer Part Number C6097A4210
Manufacturer Honeywell
Product Series C6097
Family Series Honeywell Pressure Switches, C6097 Series
Description Pressure Switch, Gas, 1/4in. NPT, 2.5-50MB, PG11
Increasing Pressure 0.01-8.5 psi
Contact Type SPDT
Type of Circuit Normally Closed
Ambient Temperature -4-176 °F
Seal Yes
Current Rating 5 A @ 24-240 VAC
Connection Port: 1/4 NPT Female, 1/8 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE
Net Weight 0.575 lbs
Gross Weight 0.67 lbs