C6097B3002/U
Honeywell Pressure Switches, C6097 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C6097B3002/U

Honeywell Pressure Switches, C6097 Series

C6097B3002/U

Honeywell Pressure Switches, C6097 Series
Pressure Switch, 1/4in. NPT, Manual
MFG Item Number
C6097B3002/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, C6097 Series
Item #
C6097B3002/U
Pressure Switch, 1/4in. NPT, Manual

C6097 Series Information


Specifications

Specifications
Manufacturer Part Number C6097B3002/U
Manufacturer Honeywell
Product Series C6097
Family Series Honeywell Pressure Switches, C6097 Series
Description Pressure Switch, 1/4in. NPT, Manual Reset, 12-60in. W.C.
Decreasing Pressure 0.01-8.5 psi
Contact Type SPDT
Type of Circuit Normally Closed
Ambient Temperature -40-140 °F
Seal Yes
Current Rating 5 A @ 24-240 VAC
Connection Port: 1/4 NPT Female, 1/8 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE
Net Weight 0.575 lbs
Gross Weight 0.67 lbs