Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veeder Root Counters, C628 AWESOME Series
C628-10000
Veeder Root Counters, C628 AWESOME Series
Totalizing Counter, 90-264VAC Power
MFG Item Number
C628-10000
Description
Counters, C628 AWESOME Series
Totalizing Counter, 90-264VAC Power
C628 AWESOME Series Information
90~264 VAC or 20~50 VAC/DC 1/8 DIN Size 5 Digit LED Display Bidirectional Counting Front Panel Reset The C628 Totalizer is a member of a family of 1/8 DIN instruments which offer breakthrough display technology as well as easy‑to‑program user setup. Its large LED display features the ability to change color based on process status such as exceeding the count preset. Therefore, when monitoring item or piece counting, length measurement, or other critical values, the C628 provides operators with an instant visual alert to changes in the application's status.
Front Panel Reset/Preset Lockout Option Secondary 7mm 1 Digit Display NEMA 4X/IP65 Environmental Protection Optional RS‑485 Plug In Card
Specifications
Specifications
Manufacturer Part Number
C628-10000
Manufacturer
Veeder Root
Product Series
C628 AWESOME
Family Series
Veeder Root Counters, C628 AWESOME Series
Description
Totalizing Counter, 90-264VAC Power
Nominal Voltage
120 VAC, 208 VAC, 240 VAC, 277 VAC, 90 VAC
Voltage
90-264 VAC
Sensor Power
9-15 VDC
Display
LED - 1 Line, Programmable Color
Number of Digits
5
Backlight
Yes
Communication
None
Count Mode
Bidirectional, Quadrature
Input Type
Contact Closure, Encoder, Sinking (NPN), Sourcing (PNP)
Protection Rating
IP65
Scale Calibrator
0.0001-9.9999 Multiplier
Reset
Front Panel
Reset Lockout
Yes
NEMA Rating
NEMA 4X
Mounting
Panel Mount
Termination
Screw Terminals
Approvals
CE, cUL, UL
Net Weight
0.56 lbs
Gross Weight
0.56 lbs
C628-10000
Veeder Root Counters, C628 AWESOME Series