C628-70000
Veeder Root Counters, C628 AWESOME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C628-70000

Veeder Root Counters, C628 AWESOME Series

C628-70000

Veeder Root Counters, C628 AWESOME Series
PRESET COUNT, SINGLE PRESET
MFG Item Number
C628-70000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Counters, C628 AWESOME Series
Item #
C628-70000
PRESET COUNT, SINGLE PRESET

C628 AWESOME Series Information

  • 90~264 VAC or 20~50 VAC/DC
  • 1/8 DIN Size
  • 5 Digit LED Display
  • Bidirectional Counting
  • Single/Dual Presets
The C628 Counters/Position Indicators are members of a family of 1/8 DIN instruments which offer breakthrough display technology as well as easy‑to‑program user setup. The large LED display features the ability to change color based on process status such as exceeding the high alarm value. Therefore, when monitoring actual position status or another critical value, the C628 provides operators with an instant visual alert to changes in the application's status.
  • Front Panel Reset/Preset Lockout Option
  • Secondary 7mm 1 Digit Display
  • NEMA 4X/IP65 Environmental Protection
  • Optional RS‑485 Plug In Card

Videos

Specifications

Specifications
Manufacturer Part Number C628-70000
Manufacturer Veeder Root
Product Series C628 AWESOME
Family Series Veeder Root Counters, C628 AWESOME Series
Description PRESET COUNT, SINGLE PRESET
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Display LED - 1 Line, Programmable Color
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure
Communication None
Locking Yes
Protection Rating IP65
Mounting DIN - 1/8
NEMA Rating NEMA 4X
Predetermining Type Electronic
Approvals CE, cUL, UL
Net Weight 0.56 lbs
Gross Weight 0.8 lbs