C628-70002
Veeder Root Counters, C628 AWESOME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C628-70002

Veeder Root Counters, C628 AWESOME Series

C628-70002

Veeder Root Counters, C628 AWESOME Series
SGL Preset Control Low Voltage 24V
MFG Item Number
C628-70002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, C628 AWESOME Series
Item #
C628-70002
SGL Preset Control Low Voltage 24V

C628 AWESOME Series Information

  • 90~264 VAC or 20~50 VAC/DC
  • 1/8 DIN Size
  • 5 Digit LED Display
  • Bidirectional Counting
  • Single/Dual Presets
The C628 Counters/Position Indicators are members of a family of 1/8 DIN instruments which offer breakthrough display technology as well as easy‑to‑program user setup. The large LED display features the ability to change color based on process status such as exceeding the high alarm value. Therefore, when monitoring actual position status or another critical value, the C628 provides operators with an instant visual alert to changes in the application's status.
  • Front Panel Reset/Preset Lockout Option
  • Secondary 7mm 1 Digit Display
  • NEMA 4X/IP65 Environmental Protection
  • Optional RS‑485 Plug In Card

Videos

Specifications

Specifications
Manufacturer Part Number C628-70002
Manufacturer Veeder Root
Product Series C628 AWESOME
Family Series Veeder Root Counters, C628 AWESOME Series
Description SGL Preset Control Low Voltage 24V
Nominal Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC
Display LED - 1 Line, Programmable Color
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure
Communication None
Locking Yes
Protection Rating IP65
Mounting DIN - 1/8
NEMA Rating NEMA 4X
Predetermining Type Electronic
Approvals CE, cUL, UL
Net Weight 0.56 lbs
Gross Weight 0.56 lbs