C65 Series Information
| Manufacturer Part Number | C65DND330AC |
|---|---|
| Manufacturer | Eaton |
| Product Series | C65 |
| Family Series | Eaton Contactors, C65 Series |
| Description | Eaton definite purpose contactor,30A, 110-120 Vac, 50/60 Hz, 1NO, 1NC, Open with metal mounting plate, 15-50A, two and three pole, 30A, Contactor, Three-pole, 40A, Screw/pressure plate and quick connect terminals side-by-side, Reversing |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 110-120 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Frame Size | D |
| Termination | Pressure Plate, Quick Connect, Screw |
| Shunt | No |
| Enclosure | Open |
| Resistive Rating | 40 A |
| Auxiliary Contact | 1NO, 1NC |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.6 lbs |