C65 Series Information
| Manufacturer Part Number | C65DNJ350B |
|---|---|
| Manufacturer | Eaton |
| Product Series | C65 |
| Family Series | Eaton Contactors, C65 Series |
| Description | Eaton definite purpose contactor,208-240 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 50A, Contactor,3 Pole, 65A, Box lugs posidrive setscrew and quick connect terminals vertical-in-line, Reversing |
| Nominal Coil Voltage | 208 VAC, 240 VAC |
| Coil Voltage | 208-240 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Frame Size | D |
| Termination | Box Lug, Quick Connect |
| Shunt | No |
| Enclosure | Open |
| Resistive Rating | 65 A |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.6 lbs |