Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C65DNJ350T Eaton Contactors, C65 Series, OP REV 3P 50A DPCNT BXLUG W/QC TRM 24AC
MFG Item Number
C65DNJ350T
C65DNJ350T Eaton Contactors, C65 Series, OP REV 3P 50A DPCNT BXLUG W/QC TRM 24AC
MFG Item Number
C65DNJ350T
This item cannot be canceled or returned
Description
OP REV 3P 50A DPCNT BXLUG W/QC TRM 24AC
Specifications
Specifications
| Manufacturer Part Number |
C65DNJ350T |
| Manufacturer |
Eaton |
| Product Series |
C65 |
| Family Series |
Eaton Contactors, C65 Series |
| Description |
Eaton definite purpose contactor, Quick, 50A, 24 Vac, 50/60 Hz,Mounting plate, 15-50A, two- and three-pole, 50A, Contactor, Three-pole, 65A, Box lugs posidrive setscrew and quick connect terminals vertical-in-line, Reversing |
| Nominal Coil Voltage |
24 VAC |
| Coil Voltage |
24 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Frame Size |
D |
| Termination |
Box Lug, Quick Connect |
| Shunt |
No |
| Enclosure |
Open |
| Resistive Rating |
65 A |
| Net Weight |
2.6 lbs |
| Gross Weight |
2.6 lbs |
C65DNJ350T
Eaton Contactors, C65 Series