C65 Series Information
| Manufacturer Part Number | C65DRC315B |
|---|---|
| Manufacturer | Eaton |
| Product Series | C65 |
| Family Series | Eaton Contactors, C65 Series |
| Description | Eaton definite purpose contactor,Reversing contactors, 15–50A, two- and three-pole,Open with DIN rail mounting adapter ,Screw/pressure plate, Three Pole,15A,208–240 Vac, 50/60 Hz |
| Nominal Coil Voltage | 208 VAC, 240 VAC |
| Coil Voltage | 208-240 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Frame Size | D |
| Termination | Pressure Plate, Screw |
| Shunt | No |
| Enclosure | Open |
| Resistive Rating | 20 A |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.6 lbs |